Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR HOUSING CONDUIT OUTLET BODIES AND BOX

  • Mfr # 70250219

  • Zoro # G910899272


product price: $63.59
/ea

Key Features

Max. Ambient Temp.
100°C
Length
4.685 in
Height
2.402 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70250219
Zoro #
G910899272
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4.685 in
Height
2.402 in

Details

Item
Hood
Max. Ambient Temp.
100°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.