Zoro Homepage

Flexible Cable Tray, Unsheilded, 14/7, Blk

  • Mfr # 221407

  • Zoro # G106580656


product price: $5.89
/ea
Sold in multiples of 50 for $294.50

Key Features

Material
Bare Copper
Standards
UL/CSA/CE
Ethernet Category
79
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
14 AWG (2.5 mm²)
Wire Gauge
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221407
Zoro #
G106580656
UPC #
-
Country of Origin
United States

Dimensions

Minimum Bend Radius
4 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Item
Flexible Cable Tray,Unsheilded,14/7,Blk
Material
Bare Copper
Standards
UL/CSA/CE
Ethernet Category
79
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
14 AWG (2.5 mm²)
Wire Gauge
14 AWG
Conductor Cross-Section
(2.5 mm²)
Jacket Material
Thermoplastic polymer
Maximum Operating Temperature
+105°C
Minimum Operating Temperature
-40°C
Operating Temperature Range
-25°C to +90°C
Ground Connector
yes
Installation Type for Temperature Range
UL/CSA TC
Jacket Color
Black
Conductor Material
Finely stranded bare copper
Conductor Stranding
Class 5 fine wire
Cable Construction (Wire Gauge & Conductor Count)
14 AWG/7C
Wire AWG #1 - # of Conductors
7
Nominal Voltage
600V
Insulation Material
PVC/nylon
Screen/Shield
Unshielded
Conductor Count
7 Conductor
Product Type
Trayflexii
Stranding
46 Strands in Each Conductor
Type
Finely Stranded
Temperature Rating
90 Degrees Centigrade
Jacketing Material
Tpe-Thermoplastic Elastomer

Description

Flexible Cable Tray,Unsheilded,14/7,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.