Zoro Homepage

MS-SC 13 CABLE CONNECTOR CE, CABLE DIA .197-.472, SKINTOP MS-SC/MS-SCL

  • Mfr # 53112230

  • Zoro # G2124422


product price: $23.89
/ea

Key Features

Maximum Operating Temperature
100 Degrees C
Material
Brass
IP Rating
IP68, IP69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53112230
Zoro #
G2124422
UPC #
-
Country of Origin
Unknown

Details

Item
Wire Connector
Maximum Operating Temperature
100 Degrees C
Material
Brass
IP Rating
IP68, IP69

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.