Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PG-11 STRAIGHT CORD GRIP, .157" MIN O.D. .394" MAX O.D., NON-METALLIC

  • Mfr # S1111

  • Zoro # G2547606


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Color
silver grey
Operating Temperature Range #1
-40°C to +100°C
IP Protection Rating #2
NEMA 1, 12
Thread Type/Size
PG 11
IP Protection Rating #1
70 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1111
Zoro #
G2547606
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Type/Size
PG 11

Details

Color
silver grey
Operating Temperature Range #1
-40°C to +100°C
IP Protection Rating #2
NEMA 1, 12
IP Protection Rating #1
70 PSI
Clamping Range - MIN (mm)
4
Operating Condition #2 for Temperature Range
dynamic
Materials of Construction #2
CR
Component Material #1
Body
Materials of Construction #3
CR
Thread Type
PG
Operating Condition #1 for Temperature Range
static
Component Material #2
Bushing
Materials of Construction #1
Polyamide
Component Material #3
Bushing
Clamping Range - MAX (in)
0.394
Operating Temperature Range #2
-20°C to +80°C
Clamping Range - MIN (in)
0.157
Clamping Range - MAX (mm)
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.