Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PG-13 STRAIGHT CORD GRIP, .236" MIN O.D. .472" MAX O.D.

  • Mfr # S2113

  • Zoro # G2548848


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Color
black
Operating Temperature Range #2
-20°C to +80°C
Materials of Construction #3
CR
Clamping Range - MIN (in)
0.236
Operating Condition #1 for Temperature Range
static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2113
Zoro #
G2548848
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Type/Size
PG 13

Details

Color
black
Operating Temperature Range #2
-20°C to +80°C
Materials of Construction #3
CR
Clamping Range - MIN (in)
0.236
Operating Condition #1 for Temperature Range
static
IP Protection Rating #1
70 PSI
Clamping Range - MIN (mm)
6
Clamping Range - MAX (in)
0.472
Thread Type
PG
Operating Condition #2 for Temperature Range
dynamic
Clamping Range - MAX (mm)
12
Component Material #3
Bushing
Component Material #1
Body
Materials of Construction #1
Polyamide
Materials of Construction #2
CR
IP Protection Rating #2
NEMA 1, 12
Component Material #2
Bushing
Operating Temperature Range #1
-40°C to +100°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.