Zoro Homepage

PG-9 STAIGHT CORD GRIP, .138" MIN O.D. .315" MAX O.D., NON-METALLIC

  • Mfr # S2109

  • Zoro # G2549006


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Color
black
Thread Type
PG
Materials of Construction #2
CR
Operating Temperature Range #2
-20°C to +80°C
Clamping Range - MAX (mm)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2109
Zoro #
G2549006
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Type/Size
PG 9

Details

Color
black
Thread Type
PG
Materials of Construction #2
CR
Operating Temperature Range #2
-20°C to +80°C
Clamping Range - MAX (mm)
8
Operating Condition #2 for Temperature Range
dynamic
Component Material #2
Bushing
IP Protection Rating #2
NEMA 1, 12
Clamping Range - MAX (in)
0.315
IP Protection Rating #1
70 PSI
Materials of Construction #1
Polyamide
Clamping Range - MIN (in)
0.138
Operating Condition #1 for Temperature Range
static
Clamping Range - MIN (mm)
3.5
Materials of Construction #3
CR
Component Material #3
Bushing
Operating Temperature Range #1
-40°C to +100°C
Component Material #1
Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.