Zoro Homepage

SEALING BUSHING 4HOLE, SKINTOP DIX MULTI CABLE, DIX 2948 NPT 1"

  • Mfr # 53629480

  • Zoro # G7084762


product price: $10.99
/ea
Sold in multiples of 25 for $274.75

Key Features

Color
black
Thread Type
Metric and NPT
Operating Condition #1 for Temperature Range
Temp Range
Materials of Construction #1
Silicone
IP Protection Rating #1
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53629480
Zoro #
G7084762
UPC #
-
Country of Origin
Unknown

Details

Color
black
Thread Type
Metric and NPT
Operating Condition #1 for Temperature Range
Temp Range
Materials of Construction #1
Silicone
IP Protection Rating #1
IP54
Component Material #1
Material
Operating Temperature Range #1
-40°C to +100°C
IP Protection Rating #2
IP68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.