SKINTOP LIQUID TIGHT NONMETAL, METRIC THRD CONN GRY W LOCKNUT

  • Mfr # S1513

  • Zoro # G7125098


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Materials of Construction #3
CR
Clamping Range - MIN (in)
0.236
Clamping Range - MAX (in)
0.512
Color
silver grey
Clamping Range - MIN (mm)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1513
Zoro #
G7125098
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Type/Size
M20

Details

Materials of Construction #3
CR
Clamping Range - MIN (in)
0.236
Clamping Range - MAX (in)
0.512
Color
silver grey
Clamping Range - MIN (mm)
6
IP Protection Rating #2
IP69
Operating Temperature Range #1
-40°C to +80°C
IP Protection Rating #1
70 PSI
Clamping Range - MAX (mm)
13
Component Material #3
Bushing
Operating Condition #1 for Temperature Range
static
Materials of Construction #1
Polyamide
Operating Condition #2 for Temperature Range
dynamic
Operating Temperature Range #2
-20°C to +100°C
Component Material #1
Body
Thread Type
Metric
Component Material #2
Bushing
Materials of Construction #2
CR
Armored/Unarmored
For Use With Unarmored Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.