Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKINTOP MS SC M, 7MM-12.5MM NPB SILVER,

  • Mfr # 53112630

  • Zoro # G7086056


product price: $19.29
/ea

Key Features

Component Material #1
Body
Operating Temperature Range #1
-30°C to +100°C
Materials of Construction #2
Polyamide
Clamping Range - MAX (in)
0.492
Clamping Range - MIN (in)
0.275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53112630
Zoro #
G7086056
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Type/Size
M20

Details

Component Material #1
Body
Operating Temperature Range #1
-30°C to +100°C
Materials of Construction #2
Polyamide
Clamping Range - MAX (in)
0.492
Clamping Range - MIN (in)
0.275
Materials of Construction #1
Nickel-plated brass
Clamping Range - MAX (mm)
12.5
Materials of Construction #4
CR
Thread Type
Metric
Component Material #2
Insert
IP Protection Rating #1
IP68, 5 bar (exceeds NEMA 6/6P pressure rating) when used with O-ring
Color
metallic
Materials of Construction #3
Polyamide
Clamping Range - MIN (mm)
7
Operating Condition #1 for Temperature Range
Temp Range
Component Material #3
Insert
Component Material #4
Bushing
Armored/Unarmored
For Use With Unarmored Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.