Larsen HSBLADE 0.75 in. Replacement Hole Saw Blade for HS1 - Pack of 2

  • Mfr # HSBLADE

  • Zoro # G004119101


product price:  $84.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSBLADE
Zoro #
G004119101
UPC #
-
Country of Origin
China

Description

Features
  • 0.75 in. Replacement Hole Saw Blade for HS1
  • Pack of 2
Specifications
  • Dimension: 4" H x 7" W x 10" L
  • Weight: 0.62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.