Larsen NMO150B 144-174 MHz 3 dB Base Load Mobile Antenna with 5 by 8 Wave Whip; Black

  • Mfr # NMO150B

  • Zoro # G904118099


product price:  $98.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMO150B
Zoro #
G904118099
UPC #
-
Country of Origin
China

Description

Features
  • 144-174 MHz 3 dB Base Load Mobile Antenna with 5 by 8 Wave Whip
Specifications
  • Color: Black
  • Dimension: 5" H x 5" W x 5" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.