Larsen NMO27 Low Band 27-30 Mhz Load And Tip Only Chrome

  • Mfr # NMO27

  • Zoro # G004118838


product price:  $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMO27
Zoro #
G004118838
UPC #
747925091200
Country of Origin
China

Description

  • Low band coil and Kulrod chrome 49" whip for 27-30 MHz.
  • Gain: 0dBd/2dBi.
  • Type, loaded 1/4 wave.
  • VSWR, 1.5:1 or less.
  • Bandwidth at 1.5, 1.5%.
  • Bandwidth at 2.0, 3%.
  • Coil, 28 MHz.
  • Power rating, 200 watts.
  • Whip, - 490, .100 tapered.
  • Coax, Order separately.
  • Max height: 53".
  • Restrictions

    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.