Larsen NMOMMRMPL NMO 3.5 in. Round Mag Mount with 12 ft. Coax & MPL Connector

  • Mfr # NMOMMRMPL

  • Zoro # G003688103


product price:  $85.15
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NMOMMRMPL
Zoro #
G003688103
UPC #
-
Country of Origin
China

Description

Larsen Products prides itself on its reliability, durability, consistency and overall product quality. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • NMO 3.5 in. Round Mag Mount with 12 ft. Coax & MPL Connector
Specifications
  • Mount Size: 3.5 in.
  • Connector Size: 12 ft.
  • Dimension: 4 x 7 x 10 in.
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.