Larsen TMB34 0.75 in. L Bracket for NMO Style Antennas

  • Mfr # TMB34

  • Zoro # G304119108


product price:  $32.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMB34
Zoro #
G304119108
UPC #
-
Country of Origin
China

Description

Features
  • 0.75 in. L Bracket for NMO Style Antennas
Specifications
  • Dimension: 3" H x 3" W x 3" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.