Shop LARSEN SUPPLY CO
See all product information
Create Account
0.3125x0.4375x0.0625 O Ring
- Mfr # 02-1508P
- Zoro # G423777760
product price:Â
$
0.38
/ea
Sold in multiples of 30 for
$11.40
Key Features
Nominal Width
3-1/2 in
Overall Length
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02-1508P
- Zoro #
- G423777760
- UPC #
- 052151250193
- Country of Origin
- China
Dimensions
- Nominal Width
- 3-1/2 in
- Overall Length
- 0.2 in
Description
O Ring made by Larsen Supply Co measuring 0.3125x0.4375x0.0625 inches suitable for sealing applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.