1.75x1.9375 O Ring
- Mfr # 02-1590P
- Zoro # G623777782
product price:Â
$
0.74
/ea
Sold in multiples of 20 for
$14.80
Key Features
Nominal Width
3-1/2 in
Overall Length
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02-1590P
- Zoro #
- G623777782
- UPC #
- 052151259981
- Country of Origin
- China
Dimensions
- Nominal Width
- 3-1/2 in
- Overall Length
- 0.2 in
Description
Rubber O ring measuring 1.75 by 1.9375 inches, suitable for sealing applications, designed for durability and reliable performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.