Hardware, 03-1129 3.5 in. Stainless Steel Sink Strainer

  • Mfr # 664415

  • Zoro # G304000338


product price:  $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664415
Zoro #
G304000338
UPC #
-
Country of Origin
China

Description

Features
  • Product Type - Chrome Plated Kitchen Sink Basket Strainer.
  • With Spin Type Basket.
  • Includes Locknut & Washers.
  • Size - 3.5 in.
  • Material - Stainless Steel.
  • Dimension - 3 x 5.75 x 8.5 in.
  • Item Weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.