Larsen Supply 0-2079 Universal Rundle Single Lever Cartridge

  • Mfr # 139247

  • Zoro # G204000056


product price:  $50.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139247
Zoro #
G204000056
UPC #
-
Country of Origin
China

Description

Features
  • Product Type - Universal Rundle Single Lever Cartridge.
  • Non Lead Compliant.
  • Dimension - 1.8 x 2.75 x 4.75 in.
  • Item Weight - 0.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.