Larsen Supply 0-3057 Moen Cartridge Retainer Clip

  • Mfr # 662575

  • Zoro # G503999990


product price:  $30.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
662575
Zoro #
G503999990
UPC #
-
Country of Origin
United States

Description

Features
  • Product Type - Moen Cartridge Retainer Clips.
  • Includes 2 Retainer Clips.
  • Kitchen Faucet & Shower Valves.
  • Dimension - 0.65 x 1.9 x 3.75 in.
  • Item Weight - 0.02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.