Larsen Supply 02-3453 15 in. Chrome Bead Chain

  • Mfr # 664274

  • Zoro # G804000418


product price: $26.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
664274
Zoro #
G804000418
UPC #
-
Country of Origin
United States

Description

Features
  • Beaded Chain
  • For Sink Stopper
  • With Coupling
  • Carded.
  • Size - 15 in.
  • Finish - Chrome
  • Dimension - 0.65 x 1.9 x 3.75 in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.