Larsen Supply 03-1051 3.5 in. Stainless Steel Kitchen Strainer

  • Mfr # 662195

  • Zoro # G203772947


product price:  $38.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
662195
Zoro #
G203772947
UPC #
-
Country of Origin
China

Description

Features
  • Product Type - Kitchen Sink Strainer.
  • Includes Locknut & Washer.
  • Size - 3.5 in. O.D.
  • Material - Stainless Steel.
  • Carded.
  • Dimension - 3 x 5.75 x 8.5 in.
  • Item Weight - 0.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.