Larsen Supply 03-1361 Chrome Shower Drain Cover

  • Mfr # 664104

  • Zoro # G703922361


product price:  $27.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664104
Zoro #
G703922361
UPC #
-
Country of Origin
China

Description

Features
  • Shower/Tub Drain Strainer Cover
  • Includes Screw
  • Carded.
  • Finish - Chrome
  • Dimension - 1 x 3.75 x 5.5 in.
  • Item Weight - 0.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.