Shop LARSEN SUPPLY CO
Create Account
Larsen Supply 03-2561 1.25 x 6 in. Joint Extension Tube
- Mfr # 662526
- Zoro # G204146266
product price:Â
$
28.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 662526
- Zoro #
- G204146266
- UPC #
- -
- Country of Origin
- China
Description
Features
- Chrome Plated Brass Slip Joint Extension Tube With Nut & Washer.
- Size - 1.25 x 6 in.
- 22 Gauge.
- Dimension - 1.8 x 2.5 x 9 in.
- Item Weight - 0.23 lbs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.