Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
1-1/4'' Waste Shoe & Bathtub Drain Stopper Kit in Satin Nickel
- Mfr # 34899SN
- Zoro # G821888648
product price:Â
$
54.99
/ea
Key Features
Color/Finish
Satin Nickel
Size
1-1/4 in
Material of Construction - Drains
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34899SN
- Zoro #
- G821888648
- UPC #
- 52151311191
- Country of Origin
- China
Dimensions
- Size
- 1-1/4 in
Details
- Color/Finish
- Satin Nickel
- Material of Construction - Drains
- Brass
Description
Push Pull 1-1/4 brass shoe strainer with bushing and stopper kit. 1 hole face plate 2 hole x 1 hole converter bracket and 1-1/2 x 1-1/4 brass bushing. Satin nickel finish. Bath tub waste and overflow trim.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.