Larsen Supply 03-4825 0.38 x 2 in. Chrome Drain Stopper

  • Mfr # 660862

  • Zoro # G804145980


product price:  $33.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660862
Zoro #
G804145980
UPC #
-
Country of Origin
China

Description

Features
  • Chrome Plated
  • Tub Drain Stopper
  • Rapid Fit Tip Toe Stopper
  • Carded.
  • Size - 3/8 x 2 in.
  • Dimension - 1.8 x 2.75 x 4.75 in.
  • Item Weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.