Larsen Supply 03-4901 0.31 in. Chrome Replacement TipToe Stopper

  • Mfr # 660413

  • Zoro # G103922466


product price:  $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660413
Zoro #
G103922466
UPC #
-
Country of Origin
China

Description

Features
  • Product Type - Replacement Tip Toe, Bathtub Drain Stopper.
  • Sterling Style.
  • Size - 5/16 in.
  • Finish - Chrome.
  • Dimension - 1.8 x 2.75 x 4.75 in.
  • Item Weight - 0.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.