Larsen Supply 04-1539 Kohler Toilet Tank Flapper

  • Mfr # 139413

  • Zoro # G603900223


product price:  $35.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139413
Zoro #
G603900223
UPC #
-
Country of Origin
United States

Description

Features
  • Product Type - Kohler Toilet Flapper With Chain.
  • For Kohler Class 5 Flush Valves.
  • Size - 3 in.
  • Dimension - 2.5 x 4.75 x 7.5 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.