Larsen Supply 04-1543 1.6 Gallon Toilet Tank Flapper

  • Mfr # 660645

  • Zoro # G903772629


product price:  $25.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660645
Zoro #
G903772629
UPC #
-
Country of Origin
United States

Description

Features
  • Product Type - Toilet Tank Flapper.
  • With Weep Hole In Front Of Ball.
  • For 1.6 Gallon Toilets.
  • Includes Foam Float Chain.
  • Dimension - 2.4 x 3.87 x 7.5 in.
  • Item Weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.