Larsen Supply 04-1555 Green 3 In 1 Toilet Flapper

  • Mfr # 660656

  • Zoro # G203772718


product price:  $30.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660656
Zoro #
G203772718
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Silicone Magnus Green Dura Flap 3 In 1 Toilet Flapper
  • Fits Most Toilets
  • Carded.
  • Dimension - 2.4 x 3.87 x 7.5 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.