Larsen Supply 04-1761 Mansfield Toilet Flush Lever - Chrome

  • Mfr # 660314

  • Zoro # G004000607


product price:  $24.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660314
Zoro #
G004000607
UPC #
-
Country of Origin
China

Description

Features
  • Toilet Flush Lever
  • Finish - Chrome
  • With 9 in. Blue Bent Arm
  • For Mansfield Brand Toilets
  • Carded
  • Dimension - 1.25 x 3.75 x 13.75 in.
  • Item weight - 0.14 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.