Zoro Homepage

Larsen Supply 04-1841 Eljer Chrome Flush Lever

  • Mfr # 659936

  • Zoro # G703972618


product price: $42.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659936
Zoro #
G703972618
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Eljer Toilet Flush Lever
  • Side Mount
  • Handle Finish - Chrome
  • Arm material - Brass
  • Compatible for OEM No.2704
  • Carded
  • Dimension - 1.25 x 3.75 x 13.75 in.
  • Item weight - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.