Zoro Homepage

Larsen Supply 04-2101 2 in. Flush Valve & Flapper

  • Mfr # 659955

  • Zoro # G904040048


product price: $30.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659955
Zoro #
G904040048
UPC #
-
Country of Origin
China

Description

Features
  • Product Type - Toilet Tank Flush Valve.
  • With Flapper & Chain.
  • Fits Most Standard Toilets.
  • Size - 2 in.
  • Matrial - Plastic.
  • Dimension - 3.25 x 5.6 x 15.75 in.
  • Item Weight - 0.44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.