Larsen Supply 04-2143 Toto Red Toilet Flapper

  • Mfr # 139416

  • Zoro # G103914003


product price:  $36.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139416
Zoro #
G103914003
UPC #
-
Country of Origin
China

Description

Features
  • Product Type - Toilet Flapper.
  • 3 in. Twin Post Type With Chain.
  • Arms Stretch To Fit Over Posts.
  • Color - Toto Red, Vinyl.
  • Fits Total 2 Piece Toilets.
  • Dimension - 2.5 x 4.75 x 7.5 in.
  • Item Weight - 0.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.