Larsen Supply 04-2201 American Standard No.6 Replacement Tilt Valve

  • Mfr # 659993

  • Zoro # G404087468


product price:  $35.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659993
Zoro #
G404087468
UPC #
-
Country of Origin
China

Description

Features
  • American Standard No. 6 Replacement Tilt Valve.
  • High Profile.
  • Dimension - 3 x 7.5 x 8.5 in.
  • Item Weight - 0.31 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.