Larsen Supply 04-3527 Toilet Tank Ball Lift Wire And Chain - Solid Brass

  • Mfr # 659633

  • Zoro # G504015347


product price:  $31.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659633
Zoro #
G504015347
UPC #
-
Country of Origin
United States

Description

Features
  • Threaded lift wire with chain
  • Material - Brass
  • Attaches to tank ball
  • Attaches to flush lever
  • Special usage
  • Dimension - 0.2 x 1.86 x 7.85 in.
  • Item weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.