Larsen Supply 08-1013 Bathtub Diverted Spout; Chrome - 0.63 in.

  • Mfr # 658623

  • Zoro # G203773364


product price:  $33.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658623
Zoro #
G203773364
UPC #
-
Country of Origin
China

Description

Features
  • Bathtub Diverted Spout
  • Finish - Chrome
  • For 0.63 in. O.D. Copper Tube Outlet
  • Slip Fit
  • Carded
  • Dimension - 2.75 x 4 x 7.5 in.
  • Item weight - 0.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.