Larsen Supply 08-1059 Polished Brass Universal Tub Diverter Spout

  • Mfr # 139426

  • Zoro # G004000621


product price:  $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139426
Zoro #
G004000621
UPC #
-
Country of Origin
China

Description

Features
  • Universal Style
  • Bath Tub Diverter Spout
  • 4 In 1 Fit
  • Fits Copper Or Iron Pipe Installations
  • Carded.
  • Finish - Polished Brass
  • Dimension - 3 x 4 x 7.5 in.
  • Item Weight - 0.59 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.