Larsen Supply 09-1657 Fit All Aerator Hose Adapter

  • Mfr # 134387

  • Zoro # G604146644


product price:  $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
134387
Zoro #
G604146644
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Fit All Aerator Hose Adapter
  • Fits Most Aerator Hose Adaptor
  • Fit All X Hose Adapter
  • Carded.
  • Dimension - 0.95 x 1.9 x 3.75 in.
  • Item weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.