Zoro Homepage

Larsen Supply 13-1061 O-Ring Pick

  • Mfr # 665313

  • Zoro # G704146360


product price: $21.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665313
Zoro #
G704146360
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Product type - O-Ring Pick
  • Tool To Remove O-Ring From Faucet Stem
  • Carded
  • Dimension - 1.3 x 1.9 x 7.25 in.
  • Item weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.