Larsen Supply 207861 0.25 in. Hard Plastic Tube Sleeve & Insert Kit; 4 Piece

  • Mfr # 207861

  • Zoro # G904164324


product price:  $19.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207861
Zoro #
G904164324
UPC #
052151170033
Country of Origin
China

Description

Features
  • Brass tube inserts and plastic compression sleeve
  • Lead free brass construction
  • Lead free approved product in all states
  • For use with poly tube compression connection
  • Brass tube inserts and plastice compression sleeve
  • Lead free brass construction
  • 4 Piece
Specifications
  • Size: 0.25"
  • Weight: 0.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.