Larsen Supply .38in. Compression x .38in. Compression x 60in. Dishwasher Connector 10-

  • Mfr # 10-0966

  • Zoro # G004086229


product price:  $50.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-0966
Zoro #
G004086229
UPC #
52151815422
Country of Origin
China

Description

  • Stainless steel braided flex
  • Water supply connector
  • Used for sink connections
  • .38" compression x .38" compression x 60" length
  • Carded
  • Length: 1.5
  • Width: 9.5
  • Height: 4.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.