Larsen Supply 42-2107 10 Count; Adjustable Sink Rim Clip

  • Mfr # 666584

  • Zoro # G304039741


product price: $51.80
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666584
Zoro #
G304039741
UPC #
-
Country of Origin
United States

Description

Features
  • 10 Count
  • Adjustable
  • Sink Rim Clip
  • Works On Tile Or Stone Counter Tops.
  • Dimension - 1.45 x 3.75 x 5.5 in.
  • Item Weight - 0.47 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.