Zoro Homepage

Larsen Supply S-180-2NL 4002 Cold Ceramic Stem

  • Mfr # 134425

  • Zoro # G404146363


product price: $51.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134425
Zoro #
G404146363
UPC #
-
Country of Origin
United States

Description

Features
  • Cold Ceramic Stem
  • Compatible for model No.4002
  • Fits Many Manufactures
  • No Lead Compliant Product
  • Carded Clamshell
  • Dimension - 1.1 x 1.9 x 5.75 in.
  • Item weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.