Shop LARSON ELECTRONICS

DCP-11-12V 11 amp Waterproof Transformer Converts 120V 277V AC to 12 - 24V DC

  • Mfr # DCP-11-12V
  • Zoro # G804006076

product price: 
$
320.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCP-11-12V
Zoro #
G804006076
UPC #
-
Country of Origin
United States

Description

Waterproof Transformer Converts 120V 277V AC wall outlet to 12/24 Volts DC 11 Amps Max 12 Volt. The Larson Electronics DCP 11 Waterproof Power Supply converts commonly used 100 277VAC electrical current to 12VDC at 11 Amps. This converter is designed to be hardwired into home, boat or vehicle electrical supplies where the voltage is typically within the 100 277VAC range and reduces it to 12VDC, allowing users to use standard AC power to operate equipment like our LED light bars and HID Golights that require 12 Volt DC current. The DCP 11 12V 106 watt power converter provides a safe and effective way for users to tap into and utilize common 100 to 277 Volt AC power sources and convert this current to 12 Volts DC or 24 Volts DC for use with equipment that requires 12/24 volt electrical power. This unit can be operated with input current ranging from 100 to 277 VAC and will output 106 watts at 11 amps on a 12 Volt DC current or 6.25 amps on a 24 Volt DC current. This power converter features an IP67 rated waterproof design, making it suitable for indoor or outdoor use and includes integral short circuit and overload protection that will shut down the unit in case of faults and overloads to protect the unit and connected equipment from damage. The small size and wide input voltage range of this unit make it ideal for operating Larson Electronics LED light bars, Golights and other equipment that requires 12VDC current indoors or outdoors . Measuring 8.7 inches long by 2.5 inches wide by 1.5 inches deep, this unit weighs less than one pound and is mounted with two conventional screws via slots that allow removal and repositioning simply by loosening the screws.

Features
  • 24V DC
  • 11 amp Waterproof Transformer Converts 120V 277V AC to 12
Specifications
  • Dimension: 12" H x 8" W x 3" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.