Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Emergency Light, Explosion Proof, Bug Eyes
Mfr # EXP-EMG-EXT-12W-3L
Zoro # G6615161
product price: $9,672.99
/ea
Free Shipping & Returns
$9,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Ambient Temp. Range -40 Degrees to 140 Degrees F
- Finish Powder Coated
- Lumens 2,640 lm
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXP-EMG-EXT-12W-3L
- Zoro # G6615161
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Overall Width | 12 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Length | 16 in |
Details
Item | Emergency Light |
Lamp Type | Integrated LED |
Ambient Temp. Range | -40 Degrees to 140 Degrees F |
Finish | Powder Coated |
Lumens | 2,640 lm |
Housing Material | Aluminum |
Housing Finish | Powder Coated |
Lens Material | Polycarbonate |
Fixture Voltage | 120 to 277V AC |
Mounting Style | Pendant |
For Bulb Type | LED |
Max. Ambient Temp. | 140 Degrees F |
Min. Ambient Temp. | -40 Degrees F |
For Bulb Shape | Integrated LED |
Emergency Battery Backup | Yes |
Housing Color | Gray |
Mounting Location | Wall |
Lighting Technology | LED |
Description
Emergency Light, Integrated LED Lamp Type, Ambient Temp. Range -40 Degrees to 140 Degrees F, Housing Material Aluminum, Powder Coated Housing Finish, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 42W, 5265 lm, 120/277V (ZL1NL485000LMFSTMVOLT40K80CRIWH)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (3157NA-2PK)
- DEWALT Led Rechargeable Worklight Kit 250 to 500lm (DCL050/DCB203)
- JESCO SLEEK LED 48" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/40-W)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- POINT LIGHTING FAA L-810 LED Single Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-S2.3-P)
- Larson Electronics Hazardous Location Lighting Fixtures