Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Explosion Proof Lighting, 150W
Mfr # EPL-HB-150LED-RT
Zoro # G8651842
product price: $1,922.99
/ea
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 150
- Lamp Watts 150 W
- Lamp Type Cree LED
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-HB-150LED-RT
- Zoro # G8651842
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 16 1/16 in |
Height | 7 21/32 in |
Nominal Height | 14 in |
Width | 13 27/32 in |
Nominal Length | 5 in |
Nominal Width | 16 in |
Overall Height | 14 in |
Overall Width | 16 in |
Overall Length | 5 in |
Description
Explosion Proof Lighting, Explosion Proof Fixture Type, Cree LED Lamp Type, Lamp Quantity 0, Lamp Watts 150 W, Fixture Wattage 150, Voltage 120/277V AC, No Fail Design with Multiple Power Supplies, LED Arrays, Yes Lamp Included, Ambient Temp. Range -58 Degrees to 149 Degrees F, Housing Material Aluminum, Epoxy Powder Coated Housing Finish, Lens Material Glass, Finish Gray, Pendant Mounting, Length 16 1/16 in, Height 7 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6751)
- LUMAPRO Base Light, 60 W (4PD35)
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61500)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- KOEHLER BRIGHTSTAR Expl-Proof Flshlght, Yellow, Polym, 325lm (60170)
- Larson Electronics Hazardous Location Lighting Fixtures