Shop LARSON ELECTRONICS

GVP-24-2L-LED-120-277-56K 120 - 277V AC Vapor Proof LED 2 ft. Light for Outdoor Applications; 5600K

  • Mfr # GVP-24-2L-LED-120-277-56K
  • Zoro # G704068761

product price: 
$
299.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GVP-24-2L-LED-120-277-56K
Zoro #
G704068761
UPC #
-
Country of Origin
United States

Description

GVP 24 2L LED Vapor Proof LED 2 Foot Light for Outdoor Applications 120 277V AC 5600K. Made in the USA The Larson Electronics GVP 24 2L LED is similar to our popular explosion proof LED fixtures and provides an LED alternative to fluorescent fixtures that provides longer lamp life and higher performance. These two foot LED fixtures produce more output with longer lamp life and are vapor proof and impact / vibration resistant. The GVP 24 2L LED is equipped with two specially designed LED T8 series bulbs which produce 1,750 lumens each and have a correlated color temperature of 5,600K, 4,500K, or 3,000K. The GVP 24 2L LED, two foot long, two lamp LED light fixture is designed for those who wish to replace or upgrade from fluorescent equipped fixtures and offers better light output and longer lamp life with reduced maintenance costs. With no ballast and solid state LED light tubes, this fixture draws less than 0.3 amps while offering durability and versatility that common fluorescent fixtures cannot match. We have eliminated the ballast normally associated with fluorescent fixtures which reduces overall weight and overall complexity of installation. There is no ballast in this unit and the included LEDT8 24 V1 LED lamps have a 50,000+ hour service life, both of which result in extreme efficiency and greatly reduced maintenance costs. These fluorescent LED lamps have internal drivers, eliminating external power components. The solid state design of the LED lamps give this fixture superior resistance to damage from vibration, extremes in temperature and a lamp service life over twice that of standard fluorescent bulbs. This second generation lamp is offered in 5600K cool white, 4500K natural white, and 3000K warm white. Our standard unit comes with 5600K unless different color temperature is specified.

Features
  • 277V AC Vapor Proof LED 2 ft. Light for Outdoor Applications
  • 5600K
Specifications
  • Dimension: 27" H x 8" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.