Shop WESTGATE
See all product information
Create Account
120V INTEGRATED ALUM. LED SPOT LIGHT WITH SHROUD 8W 3CCT 3/4/5K 700LM - BLACK, 30K/40K/50K
- Mfr # AD120-018-MCT-BK
- Zoro # G324886400
product price:Â
$
63.79
/ea
Key Features
CRI
90ra
Height
6.32 in
Length
2.24 in
Fixture Wattage
8W
Width
2.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD120-018-MCT-BK
- Zoro #
- G324886400
- UPC #
- 845060093087
- Country of Origin
- Viet Nam
- CRI
- 90ra
- Fixture Wattage
- 8W
- Item
- 120V Integrated Alum. LED Spot Light 8W 3Cct 3/4/5K 700Lm - Black
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 700LM
- IP Rating
- IP65
- Housing Finish
- Black
- Rated Life
- 50,000hr
- Voltage
- ac120V
- Power Factor
- 0.9
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Beam Angle
- 60°
- Lighting Technology
- LED
- Material
- Aluminum
- Weight
- 1.45 lb
Dimensions
- Height
- 6.32 in
- Length
- 2.24 in
- Width
- 2.24 in
Description
The Westgate AD120-018-MCT-BK is a 120v integrated alum. LED spot light 8w 3cct 3/4/5k 700lm - black. It delivers 700LM of 30K/40K/50K light at 8W. Operates on ac120V input power. Constructed of aluminum in a black finish. Key specifications: CRI 90ra, power factor 0.9, THD <20%, beam angle 60 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.