GVP-48-2L-LED-NL Vapor Proof LED 4 ft. Light Fixture for Outdoor Applications

  • Mfr # GVP-48-2L-LED-NL
  • Zoro # G004041747
product price: 
$
274.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GVP-48-2L-LED-NL
Zoro #
G004041747
UPC #
-
Country of Origin
United States

Description

Vapor Proof LED 4 Foot Light Fixture for Outdoor Applications NO LAMPS. Made in the USA The Larson Electronics GVP 48 2L LED NL is similar to our popular explosion proof LED fixtures and provides an LED alternative to fluorescent fixtures that provides longer lamp life and higher performance. These 2 lamp fixtures produce more output with longer lamp life and are vapor proof and impact/ vibration resistant. The GVP 48 2L LED NL is designed to be equipped with two LED T8 series bulbs. The GVP 48 2L LED NL, four foot long, two lamp LED light fixture is designed for those who wish to replace or upgrade from fluorescent equipped fixtures and offers better light output and longer lamp life with reduced maintenance costs. With no ballast and solid state LED light tubes, this fixture offers durability and versatility that common fluorescent fixtures cannot match. This fixture is equipped with G13 tombstones and is compatible with LED T8 style tubes . We have eliminated the ballast normally associated with fluorescent fixtures which reduces overall weight and creates a slimmer unit profile. There is no ballast in this unit and is designed to be used with LED lamps, both of which result in extreme efficiency and greatly reduced maintenance costs. The solid state design of the LED lamps give this fixture superior resistance to damage from vibration, extremes in temperature, and a lamp service life over twice that of standard fluorescent bulbs. This unit is designed to be either surface mounted or hung from cable or chain and includes built in mounts.

Features
  • Vapor Proof LED 4 ft. Light Fixture for Outdoor Applications
Specifications
  • Dimension: 50" H x 4" W x 4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.