Shop COMMERCIAL LED
See all product information
Create Account
60w Tunable CCT/PWR LED Wall Pack
- Mfr # CLW12-60W-HS-TCP
- Zoro # G623366795
product price:Â
$
80.95
/ea
Key Features
Color
Bronze
Length
8.73 in
Width
9.25 in
Height
4.25 in
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLW12-60W-HS-TCP
- Zoro #
- G623366795
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Bronze
- Item
- LED Slim Wall Pack
- Voltage
- 120V to 277V
- Housing Material
- Aluminum
Dimensions
- Length
- 8.73 in
- Width
- 9.25 in
- Height
- 4.25 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.